Shop All Wall Repair Patching
Dap
Textured Spray Paint, Water Base, 25 oz
Mfr # 7079850005
Zoro # G110473272
original price:
$23.95
23% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Dry Time 30 min
- Coating Application Textured Spray Paint
- Shelf Life 1 yr
- Finish Texture Orange Peel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079850005
- Zoro # G110473272
- UPC # 070798500051
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 25 oz |
Details
Item | Wall And Ceiling Spray Texture, 2N1 |
Color | White |
Dry Time | 30 min |
Coating Application | Textured Spray Paint |
Shelf Life | 1 yr |
Finish Texture | Orange Peel |
Sub Brand | Bulls Eye |
Coverage Area | 70 to 130 sq ft |
Resin Type | Latex/Oil |
Maximum Application Temperature | 80 Degrees F |
Base Type | Water |
Use Location | Exterior, Interior |
Compatible Surface Material | Drywall, Plaster, Stucco |
Flammability | Flammable |
Surface Texture | Smooth |
Maximum Wet Film Thickness | 2 mil |
Net Weight | 12.5 lb |
Minimum Application Temperature | 65 Degrees F |
Maximum Dry Film Thickness | 2 mil |
Opacity | 75 % |
Sheen | Flat |
Description
Wall And Ceiling Spray Texture, 2N1, Opacity 75 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 2 mil, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Plaster, Stucco, Sheen Flat, Finish Texture Orange Peel, Resin Type Latex/Oil, Color White, Container Size 25 oz, Coverage Area 70 to 130 sq ft, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Bulls Eye, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- LOCTITE Super Weatherstrip Adhesive, SF 7471 Series, Black, 5 oz, Tube (135285)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- DAP Spackling Paste, 1 qt, Tub, White, DryDex (12330)
- DAP Platinum Patch 16 Oz. Advanced Interior/Exterior Spackling Filler (18740)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- DAP Vinyl Spackling Paste, 1 gal, Pail, White (12133)
- DAP Ready to Use White Spackling Compound 0.5 pt (7079812130)
- QUIKRETE Concrete Crack Seal Poly (862017)
- Dap Wall Repair Patching