Shop All Gasket Sealants
Dap
Tank Bond Medium Strength Polymer Thread Sealant 0.2 oz
Mfr # 7079800167
Zoro # G105389922
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 0.2 fl oz
- Characteristics Removable; 30 minute cure time; Absorbs shock & vibrations; Works on all fastener types & sizes; Works on multi-materials; Non-locking formula; Works on metal, wood, plastic & more; Won't damage plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079800167
- Zoro # G105389922
- UPC # 70798001671
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 0.2 fl oz |
Details
Color | Orange |
Characteristics | Removable; 30 minute cure time; Absorbs shock & vibrations; Works on all fastener types & sizes; Works on multi-materials; Non-locking formula; Works on metal, wood, plastic & more; Won't damage plastic |
Description
Tank Bond Thread Stopper holds screws and bolts tightly in place. The fast-dry coating creates a tight seal that absorbs shock and vibrations preventing fasteners from unintentionally backing out of wood metal and plastic. Simply apply Thread Stopper to screw threads let it dry and install the screw into place. Treated fasteners remain completely adjustable removable or reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Aluminum Silicne Sealnt Crtrdge, 10.3 oz. (M90-1012)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- 3M Film Tape, Red, 1 in. W, Acrylic, 72 yd. (850)
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- DAP Oil-Resistant Gasket Sealant, 2.8 oz, Black, Temp Range -40 to 400 Degrees F (00754)
- DAP Sealant Gasket Silicone 2.8Oz (7079800754)
- PERMATEX Sealant, Adhesive, Clear Rtv Silicone, 3 Oz Tube, Carded (80050)
- PERMATEX Multipurpose RTV Silicone Sealant, 11 oz, Clear, Temp Range -75 to 400 Degrees F (80855)
- PERMATEX Permatex Auto Pneumatic/Hydraulic Sealant 36ml Bottle Carded (54540)
- LOCTITE Semisolid for Vertical Applications Anaerobic Flange Sealant, 18 g, Orange (640484)
- LOCTITE Gasket Remover, 515TM Gasket EliminatorR Flange Sealant 300 ml Cartridge (LOC51580)
- Dap Gasket Sealants