Shop All Epoxy & Structural Adhesives
Dap
Spray Adhesive, Clear, Bottle
Mfr # 7079800180
Zoro # G508104177
product price: $11.79
/ea
Sold in multiples of 6 for $70.74
$70.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079800180
- Zoro # G508104177
- UPC # 70798001800
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Spray Adhesive |
Color | Clear |
Container Type | Bottle |
Description
RapidFuse ultra clear allpurpose adhesive is a hybrid adhesive that creates a crystal clear bond for the clearest and cleanest results on all your projects and household repairs RapidFuse ultra clear bonds virtually everything with a strong, flexible and durable bond that will not yellow as it ages Ideal for bonding clear or translucent materials This easytouse hybrid polyurethane formula is nonskin bonding, won't foam or expand and sets in less than 30 min It forms a waterresistant bond that is ideal for indoor or outdoor use and won't grow brittle over time resulting in longlasting durability When the look of your project or repair really matters, choose RapidFuse ultra clear for a bond that is clearly better
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- LOCTITE Instant Adhesive, 380 Series, Black, 0.1 oz, Tube (232834)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- DAP PT Contact Cement (271)
- DAP 3OZ Bott Contact Cement (107)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- PERMATEX Itw Permatex Threadlock Medstr Blu Gel 36Ml 24240 (7604549)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- PC PRODUCTS 48 Oz Woody Wood Epoxy Paste (PR434679)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512GKR)
- Dap Epoxy & Structural Adhesives