Shop All Construction Adhesives
This Product is Discontinued
Dap
Spray Adhesive, Clear, 13.8 oz (Discontinued)
Mfr # 00139
Zoro # G705311132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Container Size 13.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00139
- Zoro # G705311132
- UPC # 70798001398
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 13.8 oz |
Details
Item | Spray Adhesive |
Color | Clear |
Description
The Floor Tile Adhesive Trowel grade latex based pressure sensitive adhesive for the installation of interior floor tiles and it Offers longer working time for easy repositioning. Dries transparent eliminating dark lines between tiles Water resistant Low odor low VOC nonflammable and easy water clean up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT Liquid Electrical Tape- 4 Oz. (P13-85120)
- SSTD Adhesive, SSTD-589 Series, clear, 40 oz, Can (SSTD5893200)
- LOCTITE Mixing Nozzle, White, 8-13/16 in (720174)
- PROTAPES Matte Cloth Tape, 4x55yd., Black Cloth (PRO-GAFF)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- DAP Floor Adhesive, 1 qt, Pail (00141)
- DAP Urethane Adhesive, Multi-Purpose Floor Series, Opaque, 1 gal, Dual-Cartridge (00142)
- DAP Construction Adhesive, White, 28 fl oz, Cartridge (27502)
- DAP Spray Glue, Off White, 1 Ga (7079800142)
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- 3M AUTOMIX PANEL BONDING ADHESIVE (3M8115)
- Dap Construction Adhesives