Shop All Spray Adhesives
Dap
Spray Adhesive, Clear, 11 oz
Mfr # 114
Zoro # G408450305
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Color Clear
- Characteristics Dries clear; Interior & exterior use; Easy to control spray pattern; Mist spray; Water resistant; Durable long lasting bond; Creates temporary or permanent bonds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 114
- Zoro # G408450305
- UPC # 70798001145
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 11 oz |
Details
Item | Spray Adhesive |
Color | Clear |
Characteristics | Dries clear; Interior & exterior use; Easy to control spray pattern; Mist spray; Water resistant; Durable long lasting bond; Creates temporary or permanent bonds |
Description
11 oz DAP Rapid Fuse All Purpose Spray Adhesive mist spray formula This is packaged in an 11oz can and utilizes Rustoleum's Ergo Applicator This can be used for the temporary or permanent bonding of lightweight materials including carpeting, foils, many plastics, papers, felt, foams, metals and cardboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- IRION-AMERICA Nozzle Tip for Foam Guns (781421)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1125)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear (KR100SCLRASS)
- GORILLA GLUE Gorilla Spray Adhesive, 4 oz (6346502)
- SPRAYON Spray Adhesive, SP 9000 Series, Off-White, 16.25 oz, Aerosol Can (S0900000A)
- 3M Spray Adhesive, 24 oz, Aerosol Can (09091)
- 3M Spray Adhesive, Hi-Tack 76 Series, Clear, 18.1 oz, Aerosol Can (76)
- CAMIE CAMPBELL High Performance Adhesive, white, 12 PK (373)
- 3M Spray Trim Adhesive, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- Dap Spray Adhesives