Shop All Wall Repair Patching
Dap
Spackling Paste, 7 oz, Tube, Off White
Mfr # 18744
Zoro # G7770134
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Color Off White
- Characteristics Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 18744
- Zoro # G7770134
- UPC # 70798187443
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 7 oz |
Details
Item | Spackling Paste |
Container Type | Tube |
Color | Off White |
Characteristics | Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use |
Description
Alex Plus Spackling provides unsurpassed performance for filling holes & cracks in surfaces such as drywall, plaster, wood, brick, metal, and stone. Its ready-to-use, smooth white formula spreads easily for fast, professional repairs that will not sink, shrink or crack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- 3M 3M 4936 VHB Tape 1" circle, Gray, 25 mil, 250PK (4936)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- DAP Spackling Paste, 1 pt, Tub, Off White (18745)
- DAP Hydraulic Cemnt 2.5# (14084)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- DAP 32 oz Spackling Reoccuring Cracks Tub (DA385609)
- DAP Additive Bonding Int Ext Pint (35082)
- TENON Self-Leveling Underlayment, 50 lb, Bag (120534)
- Dap Wall Repair Patching