Shop All Wall Repair Patching
Dap
Spackling Paste, 1 qt, Tub, White
Mfr # 10204
Zoro # G300489311
original price:
$18.62
40% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 1 qt
- Color White
- Characteristics Ideal for do-it-youself and professional projects; Fills and conceals small cracks, nail holes and blemishes in plaster, wallboard and wood; Interior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 10204
- Zoro # G300489311
- UPC # 70798102040
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Details
Item | Spackling Paste |
Container Type | Tub |
Color | White |
Characteristics | Ideal for do-it-youself and professional projects; Fills and conceals small cracks, nail holes and blemishes in plaster, wallboard and wood; Interior use |
Description
DAP Bondex Spackling Paste is a ready mixed easy-to-use professional grade patching material used to fill holes and cracks and treat surfaces prior to painting. The product has a smooth working consistency dries quickly is non-shrinking and sands easily. Recommended for interior use only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- DAP CAULK PNTR ACRL LTX 12PK (7079818618)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- DAP Patching Compound, 32 oz, Tub, White (12278)
- DAP Patching Compound, 10.1 oz, Cartridge, White (12276)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White (12132)
- DAP Platinum Patch 16 Oz. Advanced Interior/Exterior Spackling Filler (18740)
- DAP Spackling Paste, 7 oz, Tube, Off White (18744)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 pt (7079818440)
- HOMAX Self-Adhesive Wall Repair Patch, 4 in x 4 in, Silver (5504)
- Dap Wall Repair Patching