Shop All Wood Fillers
Dap
Solvent Wood Filler Can Walnut Plastic Wood
Mfr # 21434
Zoro # G3687327
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Can
- Size 4 oz
- Container Size 4 oz
- Color Family Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 21434
- Zoro # G3687327
- UPC # 070798214347
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Filler, Product Form Paste, Color Walnut, Container Size 4 oz, Container Type Can, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Patching and Repairing Properties Quick Drying, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 91 g/L, Flash Point Greater than 82 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel Silver (5FVA2)
- FROST KING Caulking Cord 45Ft. (F4)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- DAP Dap Inc Filler Wood Plastic Nat 32Oz 525 (4139309)
- MINWAX 3.8 Oz Ebony Wood Putty Oil-Based Non-Hardening (9718)
- Dap Wood Fillers