Shop All Wood Fillers
Dap
Solvent Wood Filler Can Golden Oak Plastic Wood
Mfr # 21408
Zoro # G3668497
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Can
- Size 4 oz
- Container Size 4 oz
- Color Family Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 21408
- Zoro # G3668497
- UPC # 070798214088
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Filler, Product Form Paste, Color Golden Oak, Container Size 4 oz, Container Type Can, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Patching and Repairing Properties Quick Drying, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 91 g/L, Flash Point Greater than 82 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BG-45)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- BUG BALL CATCH EM 10OZ ADHESIVE (1005CE)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- DAP Painters Putty 8 fl oz Size, Tub White (12240)
- DAP Wood Filler Tub White Painter's Putty (12242)
- DAP Filler Latex Wood Natural 16Oz (00529)
- FAMOWOOD 6 Oz. Alder Wood Filler (36141100)
- Dap Wood Fillers