Shop All Caulks & Sealants
Dap
Silicone Sealant, Cartridge, Light Gray, Silicone Base
Mfr # 7079808787
Zoro # G205748049
original price:
$12.35
9% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Container Type Cartridge
- Sealant Base Silicone
- Application Window, Door, Siding and Trim
- Series Silicone Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079808787
- Zoro # G205748049
- UPC # 070798087873
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Sealant Properties Waterproof; Weatherproof, Standards ASTM C920 Class 50, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 15 min, VOC Content Weight 31 g/L, Cure Type Oxime (Neutral)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE BondsOn 25 Lb. Gray Ready-to-Use Vinyl Concrete Patch (04025)
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- CRC General Purpose RTV Silicone Sealant, 10.1 oz, Clear, Temp Range -70 to 400 Degrees F (14073)
- ZORO SELECT Dispensing Syringe, Polypropylene 10 PK Black (G720)
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- DAP Caulk, 10 oz, Cartridge, Translucent, Water Base (51136-00006)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base (00816)
- DAP 10.1OZ WHITE ALEX FLEX SEALANT (18542)
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18898)
- LIQUID NAILS Adhesive/Caulk Acrylic 10Oz (LN-150)
- Dap Caulks & Sealants