Shop All Food Service Appliance Parts
Dap
Silicone Max Wds, 10.1 fl oz, Brown
Mfr # 7079808788
Zoro # G902203889
original price:
$12.99
17% off
new price: $10.69
/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior
- Color Brown
- Series Silicone Max
- Application Multipurpose
- Standards ASTM C920, Class 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808788
- Zoro # G902203889
- UPC # 070798087880
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Sealant, Color Brown, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Standards ASTM C920, Class 50, Full Cure Time 1 day, Working Time 15 min, Flash Point 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -35 Degrees F, Product Type Sealant, Sealant Base Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN FOOD BOX LARGE W/LID, 16 GAL WHITE, 32 5/8" X 15 1/8" X 7 1/8" (00545)
- PRIME WIRE & CABLE LIGHT STRNG INCDST 1875W (LSUG2830)
- ZATARAINS Zatarain's Yellow Rice 51 oz., PK6 (Z09880)
- PARKER HANNIFIN Solenoid Valve 1/4" 120/240V (GP207-120/240V)
- DAP Rapidfuse Brsh Adhsv16Gm (00173)
- CAMBRO Black 2-Piece Pop Up Vent Cap (H07001)
- GARLAND Pilot Burner Nat/Lp For - Part# Gl1091899 (GL1091899)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- BLODGETT Micro Switch Kit2 Holes, 1 Oc Spst For - Part# Bl35193 (BL35193)
- HAMILTON BEACH COUPLING, DRIVE, HBH650, -CE for Hamilton Beach - Part# 990060700 (990060700)
- COMPONENT HARDWARE Encore Spout Assembly, Stainle (KS11-12-X008)
- Dap Food Service Appliance Parts