Shop All Food Service Appliance Parts
Dap
Silicone Max Wds, 10.1 fl oz, Black
Mfr # 7079808789
Zoro # G802203927
product price: $11.69
/ea
Sold in multiples of 12 for $140.28
$140.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior
- Color Black
- Series Silicone Max
- Standards ASTM C920, Class 50
- Application Window and Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808789
- Zoro # G802203927
- UPC # 070798087897
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Size | 10.1 oz |
Container Size and Type | 10 oz Cartridge |
Container Size | 10 oz |
Description
Sealant, Color Black, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Standards ASTM C920, Class 50, Full Cure Time 1 day, Working Time 15 min, Flash Point 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -35 Degrees F, Product Type Sealant, Sealant Base Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMONHEAD Lemonhead Theater Box 5 oz., PK12 (12603)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- GARLAND Air Mixer Plate (223005)
- BAKERS PRIDE Door Switch (1300240)
- DAP Rapidfuse Brsh Adhsv16Gm (00173)
- DAP Rapidfuse Ap 16G Brush App (7079800173)
- DAP Silicone Max KandB Wht 2.8 oz (7079808795)
- STERO DISHWASHER GREASE FITTING ZERK 1/8 STRT (P66-1221)
- PITCO Pilot Burner - Nat/Lp (60128801)
- JACKSON O-Ring 13/16" X 3/32" Width (5330-002-60-69)
- TRAULSEN Cover Hinge (344-28486-00)
- Dap Food Service Appliance Parts