Shop All Handheld Flashlights
Dap
Silicone Max WdandS White
Mfr # 7079808790
Zoro # G302015433
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior
- Series Silicone Max
- Color White
- Standards ASTM C920, Class 50
- Application Window and Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808790
- Zoro # G302015433
- UPC # 070798087903
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Size | 10.1 oz |
Container Size and Type | Cartridge |
Description
Sealant, Color White, Application Window and Door, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Standards ASTM C920, Class 50, Full Cure Time 1 day, Working Time 15 min, Flash Point Greater than 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -35 Degrees F, Product Type Sealant, Sealant Base Silicone
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- PELICAN Black No AAA, 201 lm (5000)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- LARSON ELECTRONICS Larson Electronics HL-85-3W1-IR-730NM 3 watt Infrared LED Handheld Pistol Grip Spotlight with 16 ft. Coil Cord; 730 nm (HL-85-3W1-IR-730NM)
- INFINITY X1 DURACELL ALUMINUM LIGHT 550 LM (DUR7142DF550)
- REGISTRY Red Flashlight, Auto (VSD-03R)
- PELICAN Black Rechargeable Tactical Handheld Flashlight, 18650, 944 lm lm (7600)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- PAYASADAS Attco 100 Spot 75W LED Moving Head Spot with Prism Light (PA2594722)
- Dap Handheld Flashlights