Shop All Handheld Flashlights
Dap
Silicone Max WdandS Clear
Mfr # 7079808791
Zoro # G702015453
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior
- Series Silicone Max
- Color Clear
- Size 10.1 oz
- Standards ASTM C920, Class 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079808791
- Zoro # G702015453
- UPC # 070798087910
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Size | 10.1 oz |
Container Size and Type | Cartridge |
Description
Sealant, Color Clear, Application Window and Door, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Standards ASTM C920, Class 50, Full Cure Time 1 day, Working Time 15 min, Flash Point Greater than 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -35 Degrees F, Product Type Sealant, Sealant Base Silicone
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68786)
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- STREAMLIGHT PROPOLYMERS 4AA LED BLK W/WHITE LED (SR68302)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- Dap Handheld Flashlights