Shop All Caulks & Sealants
Dap
Silicone Max KbandP Clear, PK12, 10.1 fl oz, Clear
Mfr # 7079808668
Zoro # G902015383
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 10.1 fl oz
- Features Shrink & Crack Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808668
- Zoro # G902015383
- UPC # 070798086685
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Clear |
Item | Silicone Max KbandP Clear,PK12 |
Features | Shrink & Crack Proof |
Description
Silicone Max KbandP Clear,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, 50 mL, Amber (14277)
- DAP Wood Filler Tub White Painter's Putty (12242)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 25 LB (547 25 LB)
- KRAKENBOND Krakenbond Ultra Grab Construction Adhesive - Seal Concrete, Tile, Glass, Granite, Wood, Instant Grab, 10.1 oz (KR310ACS)
- DAP Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Base (27511)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Latex Polymer Base (70798-18032)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, White, Silicone Base (8656)
- HERCULES Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (25215)
- Dap Caulks & Sealants