Shop All Food Service Appliance Parts
Dap
Silicone Max KandB Wht 2.8 oz
Mfr # 7079808795
Zoro # G802595916
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808795
- Zoro # G802595916
- UPC # 070798087958
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Silicone Max KandB Wht 2.8 oz,PK12 |
Description
Silicone Max KandB Wht 2.8 oz,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEHLS Gehl's Sharp Cheddar With Valves 80 oz., PK4 (G05041)
- SAVORY Switch 3/4 Dpdt Ctr-Off (18209SP)
- KASON ® - 11095000013 Door Closer (1095000013)
- AMERICAN RANGE Orifice (36) (A29014)
- DAP Rapidfuse Brsh Adhsv16Gm (00173)
- DAP Rapidfuse Ap 16G Brush App (7079800173)
- HENNY PENNY Lower Door Track - Hmr-105 (56595-003)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- MAGIKITCHEN PRODUCTS Pilot Burner - Nat (60130906)
- DON-JO Donjo: BF-135-BP Hole Filler Plates - Covers up to 3-3/4" hole - Bronze Plated (DNJ-BF-135-BP)
- STERO Dishwasher Heater 208V 5000W 2" Oc Bolt (P55-1131)
- Dap Food Service Appliance Parts