Shop All Caulks & Sealants
Dap
Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz
Mfr # 7079800801
Zoro # G305306392
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features 100% waterproof & weatherproof; Exterior/interior; Lifetime guarantee; 1 hour rain ready; 1 hour paint ready; Extreme temperature application range: 20°F - 120°F; Wet/damp surface adhesion; Shrink & crack proof; Superior adhesion & flexibility; Low odor; Meets ASTM C920, Class 25
- Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079800801
- Zoro # G305306392
- UPC # 70798008014
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | White |
Features | 100% waterproof & weatherproof; Exterior/interior; Lifetime guarantee; 1 hour rain ready; 1 hour paint ready; Extreme temperature application range: 20°F - 120°F; Wet/damp surface adhesion; Shrink & crack proof; Superior adhesion & flexibility; Low odor; Meets ASTM C920, Class 25 |
Description
Sidewinder Siding Sealant is an advanced polymer siding and window sealant that delivers excellent performance on vinyl fiber cement aluminum wood siding and windows. It forms a flexible watertight and weatherproof seal that withstands up to +/-25% total joint movement. It also offers wet weather and low temperature applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT Right Stuff Gasket Maker- 10 Oz. (P13-33694)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F (27105)
- WELD-ON CPVC Gray Heavy Bodied Quart (14183)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Latex Base (18670)
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- GE Max Flex 5000 GE23895 Acrylic Urethane Caulk, White, 48 hr Curing, 15 to 158 deg F, 101 oz Tube (2737292)
- Dap Caulks & Sealants