Dap

Self-Leveling Concrete & Mortar Sealant, 9 oz, Cartridge, Gray, Advanced Polymer Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Gray
  • Container Type Cartridge
  • Sealant Base Advanced Polymer
  • Application Sealing Horizontal Cracks, Gaps and Holes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079818370
  • Zoro # G3188911
  • UPC #
    070798183704
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 9 oz
Container Size 9 oz

Description

Joint Sealant, Product Type Joint Sealant, Base Material Hybrid, Cure Type Ultraviolet, Resistance Properties Crack Resistant, Nonshrinking, Container Size 9 oz, Container Type Cartridge, Coverage 0.77 sq ft @ 3/16 in, Full Cure Time 1 day, Working Time 30 min, Application Concrete and Masonry Repair, Color Gray, For Use On Surface Material Concrete, Stucco, Wood, Standards ASTM C920 Class 25, VOC Content 1.2 g/L, Environment Indoor/Outdoor, Flash Point 212 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products