Shop All Caulks & Sealants
Dap
Sealant Sili Sd Wnd Cdr 10.1Oz
Mfr # 00823
Zoro # G406896723
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cedar
- Length 2 in
- Features 11.25 in Height; 12 mo Shelf Life
- Temp. Range 20° to 120° F
- Container Size 10.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00823
- Zoro # G406896723
- UPC # 70798008236
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Length | 2 in |
Container Size | 10.1 oz |
Width | 2 in |
Details
Color | Cedar |
Features | 11.25 in Height; 12 mo Shelf Life |
Temp. Range | 20° to 120° F |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- 3M Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure (820)
- GEOCEL Adhesive Polyu Roof Gry 10.1Oz (68102)
- NMC Potable Water Cooler Tape (PWCT)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, White, Silicone Base (8656)
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Rubber Base (7079808793)
- DAP Alex Flex White Acrylic Latex Interior Molding and Trim Sealant 10.1 oz (7079818542)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base (8660)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Silicone Base (2601)
- Dap Caulks & Sealants