Shop All Gasket Sealants
Dap
Sealant Gasket Silicone 2.8Oz
Mfr # 7079800754
Zoro # G607053727
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 2.8 fl oz
- Characteristics Flexible bond; Crack & shrink proof; Safe for incidental food contact; 100% waterproof bond; Meets ASTM C920, Class 35; Resists temperatures up to 400ºF; Resistant to oil, grease, water and fuels; Unaffected by vibration; Meets ASTM C920, Class 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079800754
- Zoro # G607053727
- UPC # 70798006867
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 2.8 fl oz |
Details
Color | Black |
Characteristics | Flexible bond; Crack & shrink proof; Safe for incidental food contact; 100% waterproof bond; Meets ASTM C920, Class 35; Resists temperatures up to 400ºF; Resistant to oil, grease, water and fuels; Unaffected by vibration; Meets ASTM C920, Class 25 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 5PK (4905)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- 3M 3M 4941 VHB Tape 2" x 5yd, Gray, 45 mil (4941)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- DAP Oil-Resistant Gasket Sealant, 2.8 oz, Black, Temp Range -40 to 400 Degrees F (00754)
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- DOW Multipurpose Heat Resident Sealant, 624 oz, Red, Temp Range -85 To 500 Degrees F (3145824)
- PERMTX-LOCKT 80062 High Tack Gasket Sealant, 4 Oz. (P13-80062)
- PERMATEX Permatex Automotive #14 Thread Sealant W/Teflon 1oz Carded (80631)
- LOCTITE RTV Silicone Sealant, 80 mL, Black, Temp Range -65 to 450 Degrees F (193996)
- PERMATEX Gasket Maker, Anaerobic, 50mL Tube, Purple (51531)
- Dap Gasket Sealants