Shop All Caulks & Sealants
Dap
Sealant, 2.8 oz, Tube, White, Silicone Base
Mfr # 00750
Zoro # G1457561
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Silicone
- Application Sealing Around Non-Porous Surfaces in Kitchen and Bath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00750
- Zoro # G1457561
- UPC # 070798006805
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 3 oz, Container Type Tube, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min
Restrictions
- This item has been restricted from sale in the following states: CO, MA, MD, NJ, NY, OH, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- 3M Pipe Primer, 64 oz., PK4 (42768)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Rubber Base (7079808668)
- DAP Sealant Gutr Flshng Wht 10.1Oz (18182/18184)
- DAP Polymer Sealant, White, Modified Polymer Base (7079800762)
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base (00816)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- BOATLIFE BoatLIFE 1030 Life-Calk Sealant - White, 3 oz. (1030)
- Dap Caulks & Sealants