Shop All Epoxy & Structural Adhesives
Dap
Rapid 85OZ AP Adhesive
Mfr # 155
Zoro # G508450274
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.85 oz
- Characteristics Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 155
- Zoro # G508450274
- UPC # 70798001558
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.85 oz |
Details
Color | Clear |
Characteristics | Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use |
Description
Rapidfuse, 85 OZ, Fast Curing All Purpose Adhesive, Easy To Use, Sets In 30 Seconds, Cures In 30 Minutes, Works On All Common Household Materials With A Professional Strength Bond That Is 40 Stronger Than Polyurethane Glues, Objects Can Be Repositioned Within 3 Minutes Bond Won't Become Brittle While Delivering Long Lasting Durability, Bond Is Clear, No Expanding Foam, No Dripping Glue, No Mess, Indoor Outdoor Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTEÖ Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- LIQUIDYNAMICS Thread Sealant DEF Fluid 250 mL Tube (904013)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- PERMATEX Pipe Thread Sealant 16 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste (80633)
- DAP 3OZ Bott Contact Cement (107)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- DAP PT Contact Cement (271)
- DAP Spray Adhesive, Clear, Bottle (7079800180)
- PC PRODUCTS Plastic Adhesive, PC-Woody Series, clear, 1 qt, Can, 1:01 Mix Ratio, Not Rated Functional Cure (23334)
- LOCTITE Structural Adhesive, AA H8003 Series, Cartridge (2494409)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- Dap Epoxy & Structural Adhesives