Shop All Repair Putties
Dap
QT Painters Putty
Mfr # 12244
Zoro # G908189866
Sold in multiples of 2 for $32.30
$32.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 fl oz
- Color White
- Characteristics Superior paintability; Smooth, easy working putty; Resists oil bleeding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 12244
- Zoro # G908189866
- UPC # 70798122444
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 32 fl oz |
Details
Color | White |
Characteristics | Superior paintability; Smooth, easy working putty; Resists oil bleeding |
Description
Painter's Putty, QT Smooth, Easy Working Putty Designed For The Special Needs Of Professional Painters, Ideal For Filling Nail Holes, Dents Cracks In Wood Surfaces, May Also Be Used To Glaze Wood Sashes, Packaged In Water For Longer Shelf Life, Resists Oil Bleeding, Paintable, Interior Exterior Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Water Based Wood Filler Birch 1 Pint (22106)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 80 mL, Blue, Temp Range -50 to 250 C (HUBR02)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- DAP 1/2 Pt White #53 Painter's Putty Professional Painter’s Putty (12240)
- DAP Blend Sticks, Heat, 4 oz, Light Brown (7079804100)
- DAP Adhesive Putty Reusable Blue (01201)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- PC PRODUCTS Protective Coating 041116 4 Oz Pool Epoxy Putty (41116)
- OATEY Solvent Cement, 32 oz Can, Liquid, Gray (31105)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- Dap Repair Putties