Shop All Epoxy & Structural Adhesives
Dap
PT Contact Cement
Mfr # 271
Zoro # G308237556
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 16 fl oz
- Characteristics Permanent bond; High heat resistant; Water resistant; Interior & exterior use; Creates a strong durable bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 271
- Zoro # G308237556
- UPC # 70798002715
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 16 fl oz |
Details
Color | Tan |
Characteristics | Permanent bond; High heat resistant; Water resistant; Interior & exterior use; Creates a strong durable bond |
Description
Weldwood, PT, Original Contact Cement, Premium Quality, Brush Grade, Neoprene Based Meets The Stringent Requirements Of The Professional User, High Strength Initial Grab, Fast Drying Formula Dries In 1520 Minutes, High Heat Water Resistance When Dry, Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- DAP 3OZ Bott Contact Cement (107)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- LOCTITE Deep Pour Grout, PC 9626 Series, Black, 8 lb, Can, 4.05:1 to 8.21 Mix Ratio (235637)
- 3M Epoxy Adhesive, DP620NS Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (DP620NS)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- VIBRA-TITE Surface Cleaner, PB300 Series, Clear, 4 fl oz, Bottle, 1:01 Mix Ratio, 7 min Functional Cure (PB30050)
- LOCTITE Epoxy Adhesive, White, Syringe (1919325)
- Dap Epoxy & Structural Adhesives