Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
Premium Elastomeric Filler and Sealant
Mfr # 7079810081
Zoro # G810457442
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Textured Mortar
- Application Repairing and Sealing Cracks and Joints in Mortar
- For Use On Surface Material Brick, Concrete, Masonry, Mortar, Stone, Stucco
- Container Type Cartridge
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079810081
- Zoro # G810457442
- UPC # 070798100817
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 10 oz |
Maximum Crack Width+1 | 3 in |
Description
Filler and Sealant, Product Type Crack Filler, Base Material Acrylic Latex, Cure Type Heat, Patching and Repairing Properties Textured, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Coverage 0.86 sq ft @ 3/16 in, Full Cure Time 4 day, Maximum Crack Width 3 in, Maximum Thickness 1/2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 24 hr, Working Time 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 10ml (56710)
- SHEETROCK Joint Cmpnd Utra Lw 3.5G (381901)
- LOCTITE Glue, Clear, 1.75 oz, Bottle (1503244)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- DAP Concrete Patch 5# (10466)
- DAP 31090 Concrete & Brick Mortar Patch (DA385504)
- DAP Elastopatch Textured 02 gal, PK2, 1 Ga, Off White (7079812290)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- WET PATCH Henry Black Asphalt Roof Cement 11 oz (HE208004)
- Dap Concrete and Asphalt Repair - Patches and Compounds