Dap

Polymer Sealant, Clear, Modified Polymer Base


product price: $9.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Container Type Cartridge
  • Sealant Base Modified Polymer
  • Application Window, Door, Siding and Trim
  • Series AMP Kitchen, Bath and Plumbing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079800761
  • Zoro # G310354524
  • UPC #
    070798007611
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Container Size 9 oz
Overall Length 8 in
Overall Width 6 in

Description

Polymer Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Low Odor, Maximum Flexibility, Superior Adhesion, Standards ASTM C920 Class 35, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 20 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.