Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany
Mfr # 7079821268
Zoro # G901945155
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079821268
- Zoro # G901945155
- UPC # 070798212688
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Red Mahogany |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Clear, 3.7 oz, Tube (230021)
- QUIKRETE Hydraulic Water Stop Cement 50 lb (1126-50)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple (7079821270)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Oak (7079821262)
- DAP 4PK DK Wood Blend Stick (7079804102)
- DAP Solvent Wood Filler Can Light Oak Plastic Wood (21400)
- DAP Wood Finish Repair Kit Package Multi PlasticWood (97500)
- GORILLA GLUE Natural Wood Filler 16 oz (107103)
- Dap Wood Fillers