Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Pine
Mfr # 7079821272
Zoro # G501945173
original price:
$6.89
30% off
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079821272
- Zoro # G501945173
- UPC # 070798212725
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Natural Pine |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY HENRY 11987 Flooring Adhesive, 4 gal Pail (11987)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Light Oak (7079821247)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany (7079821268)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- DAP Wood Filler 6 oz Size, Tube Red Oak Plastic Wood (7079800583)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- J-B WELD Putty 32 oz Size, Can Taupe Wood Restore (40004)
- Dap Wood Fillers