Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Oak
Mfr # 7079821276
Zoro # G601942171
product price: $4.95
/ea
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079821276
- Zoro # G601942171
- UPC # 070798212763
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Natural Oak |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, White, PK24 (TC602-2"X60YD-WHT(CA-24))
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- COLOR PUTTY Filler Wood White 3.7Oz (100)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Oak (7079821262)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Light Oak (7079821247)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP 16OZ NAT Plas WD Filler (21506)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- ECLECTIC PRODUCTS Wood Filler Latex Red Oak Pint (40022134)
- Dap Wood Fillers