Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple
Mfr # 7079821270
Zoro # G201942014
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079821270
- Zoro # G201942014
- UPC # 070798212701
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Maple |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Geocel-2300 Construction Tripolymer Sealant, Clear, 10.3 oz (SCGC66100)
- PERMABASE Board, 8 ft L, 48 in W, 12 in Thick, CementFiberglass Mesh, Gray (50000079)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- FASTCAP Clear, 16 oz, Bottle (2P10DEBONDER)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- DAP Filler Latex Wood Natural 16Oz (00529)
- DAP Solvent Wood Filler Can natural Plastic Wood (21506)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP Painters Putty Tub White (12242)
- HD FastCap Soft Refill Stick No. 12 (FCWAX12S)
- Dap Wood Fillers