Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony
Mfr # 7079821266
Zoro # G401942067
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079821266
- Zoro # G401942067
- UPC # 070798212664
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Ebony |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- DAP White, 10.1 oz, 10.1 fl oz, White (7079818542)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Oak (7079821276)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple (7079821270)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Oak (7079821262)
- DAP 32OZ LTX Plas WD Filler (525)
- DAP Plastic Wood Latex 6oz Natural, PK6 6 oz Size, Natural (7079800581)
- DAP Wood Filler 6 oz Size, Tube Red Oak Plastic Wood (7079800583)
- STAPLES H. F. 413 16 oz. Rotted Wood Hardener (00413)
- Dap Wood Fillers