Shop All Wood Fillers
Dap
Plastic Wood Latex 6oz Natural, PK6 6 oz Size, Natural
Mfr # 7079800581
Zoro # G302595805
Sold in multiples of 6 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 6 oz
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079800581
- Zoro # G302595805
- UPC # 070798005815
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 6 oz |
Details
Item | Plastic Wood Latex 6oz Natural,PK6 |
Color | Natural |
Description
Plastic Wood Latex 6oz Natural,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE General Purpose Gasket Sealant, 300 mL, Black, Clear, White, Temp Range -65 to 450 Degrees F (193999)
- AMERICOVER Tape, Seaming Tape, 4Inx180Ft (VTW)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (212-HTD)
- DAP Plastic Wood 3.7 Oz. Ebony Wood Putty (21266)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- DAP Wood Filler Tub White Painter's Putty (12242)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- DAP 6OZ NAT Plas WD Filler (581)
- MINWAX Wood Putty Jar White (13616000)
- Dap Wood Fillers