Shop All Wood Fillers
Dap
Plastic Wood Latex 3oz Natural, PK6 3 oz Size, Natural
Mfr # 7079800580
Zoro # G802595855
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3 oz
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079800580
- Zoro # G802595855
- UPC # 070798005808
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3 oz |
Details
Item | Plastic Wood Latex 3oz Natural,PK6 |
Color | Natural |
Description
Plastic Wood Latex 3oz Natural,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY GLUE STICKS 0.5IN. CLR 1 (GS25DT)
- FLAME STOPPER 5000 Flame Stopper Red Acrylic Latex Sealant 10 oz (3629-5-61)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- DAP 00584 6 oz Plastic Wood Stainable Wood Filler, Walnut (DA6485)
- DAP 16OZ NAT Plas WD Filler (21506)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- DAP Wood Finish Repair Kit Package Multi PlasticWood (97500)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- OLD MASTERS WOOD GRN FILLR NATRL 1QT (50004)
- Dap Wood Fillers