Shop All Wood Fillers
Dap
Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 32 oz
Mfr # 525
Zoro # G907678514
product price: $19.59
/ea
Sold in multiples of 4 for $78.36
$78.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 525
- Zoro # G907678514
- UPC # 70798005259
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 32 oz |
Details
Color | Natural |
Description
DAP Plastic Wood allpurpose wood filler is a highquality, latexbased wood filler formulated to create a surface and body that looks and acts like real wood, it can be used to repair cracks, gouges, holes and other surface defects on furniture, woodwork, molding, cabinets, paneling, plywood, windows, doors and painted surfaces, this easytouse filler is low in odor and cleans up with water, the thick, knifegrade formula can be molded and sculpted making it ideal for corners, vertical and unsupported surfaces, it offers easy handling by spreading smoothly and evenly, when dry, DAP Plastic Wood allpurpose wood filler can be sanded, cut, planed, drilled, nailed or screwed, stained and painted, it is shrink, crack and crumbleresistant and provides strong nail and screw anchoring, interior or exterior use
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 5000PSI Concrete Mix (100701)
- THRIFCO PLUMBING #25790 1.75-OZ, No. 5 Pipe Thread Sealant (6312008)
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (34328)
- DAP 6OZ RED Plas WD Filler (583)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP 32OZ LTX Plas WD Filler (525)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Oak (7079821276)
- HDL HARDWARE Gray Walnut Seam-Fil 1 Oz Tube (934)
- Dap Wood Fillers