Shop All Wall Repair Patching
Dap
Patching Compound, 32 oz, Tub, White
Mfr # 12278
Zoro # G000463406
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Color White
- Characteristics Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12278
- Zoro # G000463406
- UPC # 70798122789
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 32 oz |
Details
Item | Patching Compound |
Container Type | Tub |
Color | White |
Characteristics | Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use |
Description
High performance elastomeric spackling compound eliminates recurring cracks by providing a permanently flexible fill. Excellent for use on smooth surfaces including masonry brick plaster drywall or any surface requiring a permanently flexible seal. Superior paintability - won't flash paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- 3M 3M 4910 VHB Tape 1.5" circle, Clear, 40 mil, 100PK (4910)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE208RGR004)
- DAP Patching Compound, 10.1 oz, Cartridge, White (12276)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- DAP White Plaster of Paris 8 lb (7079810310)
- DAP Bondex Quick Plug Hydraulic & Anchoring Cement 5 lb (7079814086)
- DAP Dry Time Indicator Spacklin, PK12, 8 fl oz, Pink/White (7079812328)
- DAP PT Fast LW Spackling (12141)
- FLEX PASTE Rubber Paste Black 9Oz (PFSBLKR10)
- Dap Wall Repair Patching