Shop All Wall Repair Patching
Dap
Patching Compound, 25 lb, Bag, White
Mfr # 58552
Zoro # G3948929
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Size 25 lb
- Color White
- Characteristics Fills, levels and patches cracks and holes in concrete, masonry, plaster, wallboard and wood; High Performance patching compound; Interior use; Sets Fast and Dries Hard; Ready to Paint in 30 Minutes; Set Time is 10 to 15 Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 58552
- Zoro # G3948929
- UPC # 70798585522
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 25 lb |
Details
Item | Patching Compound |
Container Type | Bag |
Color | White |
Characteristics | Fills, levels and patches cracks and holes in concrete, masonry, plaster, wallboard and wood; High Performance patching compound; Interior use; Sets Fast and Dries Hard; Ready to Paint in 30 Minutes; Set Time is 10 to 15 Minutes |
Description
All-purpose, high-performance patching compound formulated to set fast and dry hard. Set time is 5-10 minutes and is ready to paint in 30 minutes. Great for all interior wall, ceiling and floor projects. Interior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- SASHCO Big Stretch 10.5 Oz. Acrylic Elastomeric Caulk, Dark Brown (10008)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- DAP 32 Oz. Pre-Mixed Stucco Patch (64811)
- DAP Hydraulic Cmnt 10Lb (14090)
- DAP Patching Compound, 10.1 oz, Cartridge, White (12276)
- DAP Alex Plus Ready to Use White Spackling Compound 1 gal (7079818747)
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- DAP White Plaster of Paris 8 lb (7079810310)
- FLEX SEAL Flex Paste 3 lb. Tub White (PFSWHTR32)
- Dap Wall Repair Patching