Shop All Wall Repair Patching
Dap
Patching Compound, 10.1 oz, Cartridge, White
Mfr # 12276
Zoro # G600464834
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Color White
- Characteristics Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12276
- Zoro # G600464834
- UPC # 70798122765
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.1 oz |
Details
Item | Patching Compound |
Container Type | Cartridge |
Color | White |
Characteristics | Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use |
Description
High performance elastomeric spackling compound eliminates recurring cracks by providing a permanently flexible fill. Excellent for use on smooth surfaces including masonry, brick, plaster, drywall or any surface requiring a permanently flexible seal. Superior paintability - won't flash paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Sealant, 10.1 oz, Cartridge, White, Hybrid Base (12-265)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX4)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8901)
- SHEETROCK Joint Compound, 25 lb, Natural (380581)
- DAP Patching Compound, 32 oz, Tub, White (12278)
- DAP Eclipse 6 Wall Patch (7079809165)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- DAP All-Purpose Stucco Patch, 1 gal, Tub, White, All-Purpose (60590)
- DAP Patching Compound, 1 qt, Tub, White, ElastoPatch (12278)
- RUST-OLEUM Spackl Ready Patch Gal (4421)
- Dap Wall Repair Patching