Shop All Wall Repair Patching
Dap
Patching Compound, 1 qt, Tub, White, ElastoPatch
Mfr # 12278
Zoro # G1402581
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 1 qt
- Color White
- Adheres To Drywall, Plaster, Stucco, Wood
- Temp. Range 40 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12278
- Zoro # G1402581
- UPC # 070798122789
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Patching Compound, Product Form Paste, Color White, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Cure Type Not Applicable, Finishing Features Paintable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Crack and Hole Filler, For Use On Surface Material Drywall, Plaster, Stucco, Wood, Patching and Repairing Properties Flexible, Standards SARA Title III, VOC Content 38 g/L, Flash Point 212 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS PRONTO-Kombi Spot Putty 5oz (US32046)
- SIKA Pro Select Gray Polyurethane Construction Caulk Sealant 10.1 oz (515306)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- DAP Eclipse 2 Wall Patch (7079809161)
- DAP Webpatch 90 Series Floor Leveler and Patch, OffWhite, 4 lb Tub (10314)
- DAP Wall Repair Patch Kit, 8 fl oz, Pink/White (12345)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White (12132)
- DAP Spackling Paste, 0.5 pt, Tub, White (12140)
- DAP PT Fast LW Spackling (12141)
- Dap Wall Repair Patching