Shop All Wall Repair Patching
Dap
Patching Compound, 1 qt, Tub, Off White, ElastoPatch
Mfr # 12288
Zoro # G2624431
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 1 qt
- Color Off White
- Adheres To Drywall, Plaster, Stucco, Wood
- Temp. Range -30 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12288
- Zoro # G2624431
- UPC # 070798122888
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Patching Compound, Product Form Paste, Color Off-White, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Cure Type Not Applicable, Finishing Features Paintable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Ceiling and Wall Repair, For Use On Surface Material Drywall, Plaster, Stucco, Wood, Patching and Repairing Properties Flexible, Standards SARA Title III, VOC Content 38 g/L, Flash Point 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear (KR102YASS)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- SCOTCH Tape Painter 36Mmx54.8Mm (2090-36EP4)
- ECLECTIC PRODUCTS Adhesive, E6100 Series, Black, 10.2 oz, Cartridge (252031)
- DAP White Plaster of Paris 4 lb (7079810308)
- DAP Glazing Compound, 1 qt, Tub, White (12122)
- DAP Wallboard Joint Compound, 3 lb, Tub, White, Wallboard (10100)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 pt (7079818440)
- DAP Ready to Use White Spackling Compound 0.5 pt (7079812130)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- Dap Wall Repair Patching