Shop All Wood Fillers
Dap
Painters Putty 8 fl oz Size, Tub White
Mfr # 12240
Zoro # G000464014
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Container Size 8 fl oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12240
- Zoro # G000464014
- UPC # 70798122406
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 0.5 pt |
Container Size | 8 fl oz |
Details
Item | Painters Putty |
Container Type | Tub |
Color | White |
Description
Dap painter's putty '53' is a smooth easy working putty designed for the special needs of professional painters. It is ideal for filling small holes and cracks in interior and exterior surfaces such as baseboards windowsills and woodwork. It has exceptional adhesion and resists oil bleeding. It may also be used to glaze wooden window sashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-36NC)
- DAP Window Glazing Sealant, 10.1 oz, Cartridge, White, Synthetic Polymer Latex Base (12108)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46703)
- J-B WELD Super Glue Brush On SuperWeld High Strength Glue 0.2 gm Clear (33106)
- DAP Painters Putty Tub White (12242)
- DAP 8OZ Plas WD AP Filler (541)
- DAP 4PK DK Wood Blend Stick (7079804102)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Dark Walnut (7079821255)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- ELMERS Elmers Products P9892 Probond Wood Filler Stainable; Quart (7662901)
- Dap Wood Fillers