Shop All Spray Paint
Dap
ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ
Mfr # 7079850005
Zoro # G510839807
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 25 oz
- Base Type Water
- Finish Texture Orange Peel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079850005
- Zoro # G510839807
- UPC # 70798500051
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 25 oz |
Base Type | Water |
Finish Texture | Orange Peel |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Kool Seal KS0063600-16 .9 Gallon White; Roof Coating (847442)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- ZORO SELECT Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (1UFN5)
- DAP POPCRN SPRAY TEXTURE 20OZ (7079850025)
- DAP ORANGE PEEL SPRAY TEXTURE, OIL BASED, 25OZ (7079850006)
- DAP KNOCKDWN WAL TEXTUR 25OZ (7079850010)
- KRYLON 11 Oz Crystal Clear Acrylic Coating Spray (1303)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- Dap Spray Paint & Primer