Shop All Spray Paint
Dap
ORANGE PEEL SPRAY TEXTURE, OIL BASED, 25OZ
Mfr # 7079850006
Zoro # G510839814
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 25 oz
- Base Type Oil
- Finish Texture Orange Peel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079850006
- Zoro # G510839814
- UPC # 70798500068
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 25 oz |
Base Type | Oil |
Finish Texture | Orange Peel |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- MARKAL Paintstik B, Yellow Solid Paint Marker 12box, 144cs (MKL080221)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- DAP ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ (7079850005)
- DAP POPCRN SPRAY TEXTURE 20OZ (7079850025)
- DAP KNOCKDWN WAL TEXTUR 25OZ (7079850010)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- KRYLON Spray Paint, Gloss Sun Yellow, 12oz (K05541007)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- RUST-OLEUM Dead Flat Clear, Flat, 11 oz (302151)
- Dap Spray Paint & Primer