Shop All Caulks & Sealants
Dap
Low Luster Black Asphalt Roof Sealant 10.1 oz
Mfr # 7079818268
Zoro # G706457891
product price: $6.39
/ea
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Ready-to-use, asphalt-based sealant; Meets ASTM D4586, Type 1, Class 2; For repairing minor roof leaks & sealing around roof penetrations; Wet/dry surface application; Excellent adhesion and durability; Resists cracking, crumbling, hardening; Won't sag or bubble; 100% waterproof & weatherproof seal
- Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818268
- Zoro # G706457891
- UPC # 70798182707
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Black |
Features | Ready-to-use, asphalt-based sealant; Meets ASTM D4586, Type 1, Class 2; For repairing minor roof leaks & sealing around roof penetrations; Wet/dry surface application; Excellent adhesion and durability; Resists cracking, crumbling, hardening; Won't sag or bubble; 100% waterproof & weatherproof seal |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 1.88 in. W X 18 yd L Tape Clear, 6PK (6060002)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- K-FLEX USA Contact Cement (800-373-PTB)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- DAP 10.1 Oz Clear DynaFlex Ultra Advanced Exter Window/Door/Siding Sealant (18212)
- DAP Gray Polymer Sealant 10.1 oz (01835)
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Copolymer Base (18425)
- FLEX SEAL Family of Products MINI Black Rubber Spray Sealant 2 oz (FSBLKMINI-6)
- Dap Caulks & Sealants