Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
1 qt. Gray Liquid Cement Crack Filler
Mfr # 37584
Zoro # G0609332
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 qt.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 37584
- Zoro # G0609332
- UPC # 070798375840
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 qt. |
Container Size | 32 oz |
Description
Crack Filler, Product Type Crack Filler, Base Material Cement, Patching and Repairing Properties Self Leveling, Resistance Properties Not Applicable, Product Form Liquid, Container Size 32 oz, Container Type Bottle, Coverage Not Applicable, Full Cure Time 1 day, Maximum Traffic Hours 1 hr, Working Time 15 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Standards 40 CFR 372, SARA 313, SARA Title III, VOC Content 29 g/L, Flash Point 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- USA INDUSTRIALS Sikaflex 1A 91007 Limestone One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91007)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- DAP 9OZ WHT Advan KB Caulk (7079800762)
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- DAP 1 Qt Bondex Ready-Mix Concrete Patch (31084)
- DAP 5 lb. Gray Patch and Resurfacer (10466)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- UGL Drylok Gray Latex Masonry Crack Filler 1 qt (30512)
- Dap Concrete and Asphalt Repair - Patches and Compounds