Shop All Caulks & Sealants
This Product is Discontinued
Dap
Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base, 12 PK (Discontinued)
Mfr # 08660
Zoro # G7773327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adhesive Grouping Sealant
- Color Stainless Steel
- Sealant Base Silicone
- Application Sealing Around Commercial/Industrial Kitchens
- Sealant Properties Waterproof, Wide Temperature Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 08660
- Zoro # G7773327
- UPC # 70798086609
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9.8 oz |
Details
Item | Kitchen Sealant |
Adhesive Grouping | Sealant |
Color | Stainless Steel |
Sealant Base | Silicone |
Application | Sealing Around Commercial/Industrial Kitchens |
Sealant Properties | Waterproof, Wide Temperature Range |
For Use On | Ceramic, Fiberglass, Glass, Metal, Plastic |
Begins to Harden | 10 min |
Meets | 2600 NSF Standard 51, ASTM C920 Class 25, CFR 177, FED.TTS-001543A, FED.TTS-00230C |
Sealant Color Family | Silvers |
Sealant Container | Cartridge |
For Use With | Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant |
Description
DAP’s Commercial Kitchen Silicone is an NSF certified product suitable for food-zone areas in commercial/ industrial kitchens. This 100% silicone product is 100% waterproof, has a wide temperature range of -75°F to 350°F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.