Shop All Caulks & Sealants
Dap
Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base
Mfr # 680
Zoro # G7778610
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Sealant Base Silicone
- Size 2.8 oz
- Sealant Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 680
- Zoro # G7778610
- UPC # 70798006805
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Details
Item | Kitchen & Bath Sealant |
Adhesive Grouping | Sealant |
Color | White |
Sealant Base | Silicone |
Sealant Color Family | Whites |
Sealant Container | Tube |
Features | Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage |
Description
Superior quality. Offers long-lasting flexibility and excellent adhesion. Provides a watertight seal around non-porous surfaces, such as ceramic tile and plumbing fixtures. Safe for incidental food contact. Cured sealant is mildew-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 62 Bags (AP-62PLT)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- DAP Silicone Caulk, Alex Plus, 10 oz, Cartridge, White (18152)
- DAP Blacktop Black Synthetic Asphalt/Rubber Asphalt Sealant 10.1 oz (27065)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- DAP Caulk, 5.5 oz, Tube, White, Siliconized Acrylic Polymer Base (18128)
- DAP Sealant, 10.1 oz, Cartridge, Clear, Synthetic Rubber Base (7079818388)
- DAP 18416 10.1 oz. Clay 230 Dynaflex Elastomeric Latex Sealant (DA327607)
- Dap Caulks & Sealants