Shop All Caulks & Sealants
Dap
Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Rubber Base
Mfr # 00751
Zoro # G1457537
original price:
$10.79
5% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Silicone Rubber
- Application Sealing Around Non-Porous Surfaces in Kitchen and Bath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00751
- Zoro # G1457537
- UPC # 070798007512
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Clear, Application Kitchen and Bath, Container Size 3 oz, Container Type Tube, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- GORILLA GLUE High Strength Hot Glue Sticks 20 pc (3032002)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- CAMIE CAMPBELL Upholstery Adhesive, white, 12 PK (313)
- DAP 10.3 oz Hvac Silicone 100 Percent Rtv Silicone Sealant Clear (1696475)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base (89200)
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- SILICONE I GE Window & Door White Silicone 1 Window and Door Caulk Sealant 10.1 oz (2749483)
- Dap Caulks & Sealants