Shop All Caulks & Sealants
Dap
Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base
Mfr # 18898
Zoro # G2271696
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Acrylic Polymer
- Application Sealing and Adhesion
- Series Kwik Seal Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18898
- Zoro # G2271696
- UPC # 070798188983
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Sealant, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof, Sealant Properties Easy Water Clean-Up, Low Odor, Safe for Granite and Marble, Strong, Multi-Surface Adhesion, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- 3M Acrylic Adhesive, Scotch-Weld(TM) Series, Green, Dual-Cartridge, 10:01 Mix Ratio (00076308984335)
- CAMIE High Performance Foam & Fabric Adhesive, 20oz, 12PK (303)
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- DAP Blacktop Black Synthetic Asphalt/Rubber Asphalt Sealant 10.1 oz (27065)
- DAP Gray Polymer Sealant 10.1 oz (01835)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Rubber Base (7079808793)
- DAP 9OZ WHT Advance Sealant (7079800760)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- Dap Caulks & Sealants