Shop All Caulks & Sealants
Dap
Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base
Mfr # 18899
Zoro # G2271687
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Acrylic Polymer
- Application Sealing and Adhesion
- Series Kwik Seal Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 18899
- Zoro # G2271687
- UPC # 070798188990
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Sealant, Color Brown, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof, Sealant Properties Low Odor, Multi-Surface Adhesion, Safe for Granite and Marble, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 5 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, Clay, Hybrid Base (89500)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- NEWBORN Catalyst Mixer, Steel, 22" Length (MX-02)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18898)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- DAP Draftstop 812 26 Oz. Low Pressure/Non-Rigid Polyurethane Foam Sealant (80812)
- DAP Silicone Sealant, Almond, Silicone Base (7079808784)
- DAP Alex Fast Dry Acrylic Latex Caulk Plus Silicone 18425 (DA311250)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- Dap Caulks & Sealants