Shop All Caulks & Sealants
Dap
Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Rubber Base
Mfr # 7079808793
Zoro # G5406064
original price:
$15.86
21% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Almond
- Container Type Cartridge
- Sealant Base Silicone Rubber
- Application Caulking and Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808793
- Zoro # G5406064
- UPC # 070798087859
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10.1 fl oz |
Container Size and Type | 11 oz Cartridge |
Description
Silicone Sealant, Color Almond, Application Kitchen and Bath, Container Size 10.1 fl oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Low Odor, Flexible, Standards NSF/ANSI 51, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Rtv Silicone For Universal (81878)
- DAP Spackling Paste, 1 pt, Tub (12141)
- ALIEN TAPE 3 PACK (7087)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- DAP Blacktop Black Synthetic Asphalt/Rubber Asphalt Sealant 10.1 oz (27065)
- DAP DYNAFLEX 920 EXT SEALANT BE300 10OZ BEIGE (89300)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- DAP Fire Stop Gray Elastomeric Fire Stop Sealant 10.1 oz (7079818806)
- DAP Window Glazing Sealant, 10.1 oz, Cartridge, White, Synthetic Polymer Latex Base (12108)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2863819)
- Dap Caulks & Sealants